This product requires certification to purchase.

5-1.2 in. 45° Vertical Line Set Cover Elbow in White

Slimduct®

5-1.2 in. 45° Vertical Line Set Cover Elbow in White

  • Fast #
  • Part #REC85200
  • Item #4383115
  • Manufacturer Part #85200
4.2 out of 5 Customer Rating
Brand image
Slimduct®

5-1.2 in. 45° Vertical Line Set Cover Elbow in White

  • Fast #
  • Part #REC85200
  • Item #4383115
  • Manufacturer Part #85200
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140° F
  • Compliments any residential or commercial building. Available in SD77 (2-3/4 in.), SD100 (3-3/4 in.), SD140 (5-1/2 in.) and 3 color options (white, ivory, and brown)
  • 78 in. duct lengths and 15 fittings ensure complete flexibility of installation
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
UPC
021449852005