Print

DESCRIPTION

1-1/2 in. Slip-On 267 psi SDR 7 Ductile Iron Flange

IBUPSDR70150C

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-207
Clean Bagged
No
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fits Pipe Size
1-97/100 in
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Flange Type
Grade
Maximum Pressure
267 psi
NSF Certified
No
UL Listed
No