• Cart

DESCRIPTION

Slip Sight Glass

PPSGS

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Glass

Starting at
$31.44
EACH
  • QUANTITY