This product requires certification to purchase.

*CVR* CCY 1 GPF PRESS ASSIST BAA CL

Sloan

*CVR* CCY 1 GPF PRESS ASSIST BAA CL

  • Fast #
  • Part #S80098116
  • Item #7886634
  • Manufacturer Part #80098116
3.9 out of 5 Customer Rating
Brand image
Sloan

*CVR* CCY 1 GPF PRESS ASSIST BAA CL

  • Fast #
  • Part #S80098116
  • Item #7886634
  • Manufacturer Part #80098116
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • White Vitreous China
  • Elongated bowl
  • Floor mounted, floor outlet
  • 12 in rough-in
  • Chrome metal flush handle
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Rough-In
12 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Pressure
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
S80098116
UPC
671254479180