1-1/2 in. Flared End Flush Connection in Rough Brass
1-1/2 in. Flared End Flush Connection in Rough Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 9-1/2 in
- Product Type:
- Flared End Flush Connection
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No