1.1 gpf Elongated Wall Mount One Piece Toilet
1.1 gpf Elongated Wall Mount One Piece Toilet
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Handle Type:
- Sensor
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 13-1/4 in
- Toilet Bowl Length:
- 26-3/4 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- Yes