This product requires certification to purchase.

1.28 GPF Elongated Floor Mount ADA Toilet in White

Sloan

1.28 GPF Elongated Floor Mount ADA Toilet in White

  • Fast #
  • Part #S80298110
  • Item #7886629
  • Manufacturer Part #80298110
4.3 out of 5 Customer Rating
Brand image
Sloan

1.28 GPF Elongated Floor Mount ADA Toilet in White

  • Fast #
  • Part #S80298110
  • Item #7886629
  • Manufacturer Part #80298110
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • White Vitreous China
  • Elongated bowl
  • Floor mounted, floor outlet
  • 12" (305mm) rough-in
  • Chrome metal flush handle
  • Secure, anti-rocking 3-point tank mounting system
  • Powered by Flushmate® brand pressure-assist flushing technology to achieve 900g MaP score
  • Over 60 ft (18.3 m) drain line carry performance
  • Water spot area: 11 ¼ x 9¾ (286 mm x 248 mm)
  • Smooth, quiet cable activated flush handle - right hand
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
21-19/100 in
Length
40-53/100 in
Toilet Rough-In
12 in
Width
18-39/50 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Handle Type
Trip Lever
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
No
EPA Compliant
Yes
IAPMO Listed
Yes
Type
S80298110
WaterSense Labeled
Yes
UPC
671254479302