1.6 gpf Elongated Wall Mount One Piece Toilet in White
1.6 gpf Elongated Wall Mount One Piece Toilet in White
Frequently Purchased Together
Product Details
Product Details
- White vitreous China
- Elongated bowl
- Wall mounted, wall outlet
- Siphon jet flushing action achieves 1000g map score when used with any Sloan flushometer
- Static load rating of 750 lbs (see Notes)
- Water spot area: 101/8 in x 93/8 in (26 cm x 24 cm)
- 11/2 in I.P.S. top spud inlet
- 2-1/8 in (54 mm) fully glazed trap way
- Toilet seat not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Spud Location:
- Top
- Toilet Bowl Height:
- 13-1/4 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Wall