Sensor Bathroom Sink Faucet in Polished Brass
Basys® Sensor Bathroom Sink Faucet in Polished Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One tool service
- All wetted components are stainless steel, engineered thermoplastic, EPDM and copper or copper alloy
- Solenoid housed in removable carrier that includes supply strainer
- Integral water supply shut-off
- Supply strainer serviceable from above deck
- Vandal-resistant spray insert, key housed inside faucet body
- All electronics sealed to IP67
- Gold-plated electrical contacts
- Above deck individual diagnostic indicators for battery life, solenoid condition and power-up mode
- Flexible, high pressure supply hose, 3/8 in compression connections
-
Lead Law Compliant, Not Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.1
- Collection:
- Basys®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-15/32 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 6-15/32 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-15/32 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Spout Height:
- 3-11/16 in
- Stream Type:
- Laminar Stream
- UPC:
- 671254446168
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 2 in