Bathroom Sink Faucet in Polished Chrome
Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Water usage and battery strength reporting
- Wireless settings adjustment
- Commercial-grade faucet
- Integrated water shut-off
- Hygienic line flush
- On-demand or metered activation
- Self-adapting sensor
- Quick-connect fittings
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Single-Hole
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 10-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Height:
- 10-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery, Turbine
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Gooseneck
- Stream Type:
- Laminar Spray
- WaterSense Labeled:
- Yes