This product requires certification to purchase.

Electronic Soap Dispenser in Polished Chrome

Sloan

Electronic Soap Dispenser in Polished Chrome

  • Fast #
  • Part #S3346052
  • Item #2036521
  • Manufacturer Part #3346052
4.6 out of 5 Customer Rating
Brand image
Sloan

Electronic Soap Dispenser in Polished Chrome

  • Fast #
  • Part #S3346052
  • Item #2036521
  • Manufacturer Part #3346052
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Liquid Soap Dispenser with the following features:
  • Modular One-piece Construction and easily attaches to deck surface
  • Active Infrared Sensor
  • Low Soap Level Indicator
  • One tool service
  • Black Plastic Throat Plate
  • All electronics sealed
  • Unit supplied with one 800 ml. Container of Lotion Soap
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Automatic
Installation Type:
Deck Mount
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
UPC:
671254263598