0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Below Deck Manual Mixing Valve in Polished Chrome
Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Below Deck Manual Mixing Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Commercial grade, ADA compliant, electronic, sensor-activated, brass hand washing faucet with the following features:
- Fiber optic, automatic, self-adaptive sensing
- Isolated latching solenoid operator, isolates magnetic components from water contact
- Audible tone low battery indicator
- Serviceable filtered solenoid valve
- Metal throat plate
- Vandal resistant spray head with pressure compensating flow control
- Polypropylene optic cable protection
- Includes four (4) C-size alkaline batteries
- Factory default gallons per cycle: 0.25
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Volts:
- 6/24V
- WaterSense Labeled:
- No
- Width:
- 6-9/32 in