0.5 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee & Bluetooth Adapter in Graphite
Optima® 0.5 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee & Bluetooth Adapter in Graphite
Frequently Purchased Together
Product Details
Product Details
- ADA compliant
- Water usage and battery strength reporting
- Wireless settings adjustment
- Commercial grade faucet
- Integrated water shut-off
- Hygienic line flush
- On-demand or metered activation
- Self-adapting sensor
- Cast brass spout
- Quick connect fittings
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Collection:
- Optima®
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Drain Included:
- No
- Faucet Height:
- 4-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Handle Type:
- Less Handles
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 5-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2 in