1.28 gpf Exposed Sensor Water Closet Flushometer
Royal® 1.28 gpf Exposed Sensor Water Closet Flushometer
Frequently Purchased Together
Product Details
Product Details
- Flush accuracy is controlled by CID™ technology, also enhancing water efficiency
- Integrity of the product is maintained with the vandal-resistant stop cap
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece
- PERMEX® synthetic rubber diaphragm with dual filtered fixed bypass
- Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Handle packing, main seat, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
- User friendly three (3) second flush delay
- Sweat solder adapter w/cover tube and cast wall flange w/set screw
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Royal®
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Handle Type:
- Button
- Material:
- Brass
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Volts:
- 24V
- WaterSense Labeled:
- Yes