This product requires certification to purchase.

Wall Mount Bathroom Sink in Matrix Dusk

Sloan

SloanStone® Wall Mount Bathroom Sink in Matrix Dusk

  • Fast #
  • Part #S3880079
  • Item #9194728
  • Manufacturer Part #3880079
4.7 out of 5 Customer Rating
Brand image
Sloan

SloanStone® Wall Mount Bathroom Sink in Matrix Dusk

  • Fast #
  • Part #S3880079
  • Item #9194728
  • Manufacturer Part #3880079
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matrix Dusk Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
SloanStone®
Color Finish Category:
Greys
Color Finish Name:
Matrix Dusk
GSA Approved:
No
IAPMO Listed:
Yes
Length:
90
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
5
Sink Installation Type:
Wall Mount
Sink Material:
SloanStone
Sink Size Range:
Greater than 36 in
UPC:
671254471771
Vessel Only:
No
Width:
22