This product requires certification to purchase.

Spud Coupling in Polished Chrome

Sloan

Spud Coupling in Polished Chrome

  • Fast #
  • Part #S0306526
  • Item #85833
  • Manufacturer Part #0306526
3.8 out of 5 Customer Rating
Brand image
Sloan

Spud Coupling in Polished Chrome

  • Fast #
  • Part #S0306526
  • Item #85833
  • Manufacturer Part #0306526
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
1-1/2 in
Product Type:
Spud Coupling
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254008892
WaterSense Labeled:
No