DESCRIPTION

  • 2" NPT outlet flange
  • 3/4" IPS top spud inlet
  • ADA compliant when installed according to ADA guidelines
  • Chrome plated infrared sensor housing
  • Flushometer and OPTIMA Plus® SMO unit
  • OPTIMA Plus® battery infrared sensor for automatic “no-hands” operation
  • PERMEX® Synthetic rubber diaphragm with dual filtered fixed bypass

Sloan Valve Optima® 0.125 gpf 17-1/4 in. Urinal in White

S10001402

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
White
Color Finish Category
Whites
Flow Rate
.125 gpf
Green
WaterSense, Yes
Material
Vitreous China
Power Source
Battery
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Top
WaterSense Labeled
Yes
Width
17-1/4 in

Starting at
$680.98
EACH
  • QUANTITY