DESCRIPTION

  • All mounting hardware included
  • Complete HEU system with exposed, sensor activated Royal® OPTIMA Plus® SMOOTH® urinal Flushometer
  • Includes chrome plated metal sensor housing, mechanical override flush handle, four (4) size C batteries, vandal-resistant 1/8" Ball-Type Hex Key
  • Low battery and “user in view” flashing LED
  • Operating range: 25 to 80 psi
  • Quiet, exposed diaphragm type urinal flushometer for either left or right hand supply
  • Sensor with automatic range adjustment

Sloan Valve Optima® 0.125 gpf Battery Urinal

S10001403

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
White
Color Finish Category
Whites
Flow Rate
.125 gpf
Green
WaterSense, Yes
Material
Vitreous China
Power Source
Battery
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Top
WaterSense Labeled
Yes
Width
17-1/4 in

Starting at
$698.45
EACH
  • QUANTITY