DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume

Sloan Valve Royal® 0.125 gpf Flushometer

S3912633

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
0.125 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
11-1/2 in
IAPMO Listed
No
Material
Brass
WaterSense Labeled
Yes

Starting at
$180.46
EACH
  • QUANTITY