DESCRIPTION

  • Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® 0.5 gpm Centerset Sensor Lavatory Faucet

S3365055BA

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY