DESCRIPTION

  • Chrome
  • Female threads
  • Flow rate: 0.5 gpm
  • Includes key
  • Vandal resistant

Sloan Valve 0.5 gpm Female Vandal Resistant Aerator

S3365091

Flow Rate:

.5 gpm

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Female Threaded
Fitting Size 1
55/64 in
Flow Rate
.5 gpm
Material
Metal

Starting at
$24.68
EACH
  • QUANTITY

DOCUMENTS