DESCRIPTION

  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • All electronics sealed to IP-67
  • All serviceable components above deck
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Gold plated electrical contacts
  • Integral water supply shut off
  • One tool service
  • Solenoid housed in removable carrier that includes supply strainer
  • Supply strainer serviceable from above deck
  • Vandal resistant spray head, key housed inside faucet body

Sloan Valve Basys™ 0.5 gpm 1-Hole Battery Infrared Sensor Faucet

S3324005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Basys™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Zinc Die Cast
Spout Height
3-11/16 in
Spout Reach
6 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$509.98
EACH
  • QUANTITY