DESCRIPTION

  • BASYS™
  • Battery powered
  • Chrome
  • Flow rate: 0.5 gpm
  • Optional 1.5 gpm aerator

Sloan Valve BASYS™ 0.5 gpm Single Hole Battery Sensor Pedestal Faucet

S3324037

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
BASYS™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Zinc Die Cast
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY