DESCRIPTION

  • All serviceable components above deck
  • Double infrared sensors with automatic setting feature
  • Electric powered
  • Includes all mounting hardware
  • Solenoid housed in removable carrier that includes supply strainer

Sloan Valve BASYS™ 0.5 gpm Single Hole Line Infrared Sensor Faucet

S3324031

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
3/8 in
Collection
BASYS™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Zinc Die Cast
Spout Height
2 in
Spout Reach
6 in
Spout Type
Fixed
WaterSense Labeled
No
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY