DESCRIPTION

  • BASYS™
  • Chrome
  • Flow rate: 0.5 gpm
  • Solar powered

Sloan Valve Basys™ 0.5 gpm 1-Hole Solar Infrared Sensor Faucet with Integral Spout Mixer

S3324003

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Basys™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Zinc Die Cast
Spout Height
3-11/16 in
Spout Reach
6 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$587.7
EACH
  • QUANTITY