DESCRIPTION

  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Exposed water closet, diaphragm model Flushometer is intended for floor-mounted or wall-hung top spud bowls
  • Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 7" Rough in, 1" Outlet, Bedpan Washer
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Royal® 1- 1/2 in. Bed Pan Washer Flush Valve

S3919711

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Material
Brass
Valve Size
1-1/2 in
WaterSense Labeled
No

Starting at
$588.0
EACH
  • QUANTITY