DESCRIPTION

  • With S-30

Sloan Valve 1-1/2 in. Coupling Assembly

S0306092

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS