DESCRIPTION

  • Includes PERMEX™ vacuum breaker sac

Sloan Valve 1-1/2 x 21-1/2 Vacuum Breaker

S0393009

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan V-500-A
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
21-1/2 in
WaterSense Labeled
No

Starting at
$49.31
EACH
  • QUANTITY