DESCRIPTION

  • Bag of 48 only
  • Color/Finish: Red
  • Friction ring

Sloan Valve 1-1/4 in. Ring

S5306057

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan F3
Color Finish
Red
Color Finish Category
Reds
Fitting Size 1
1-1/4 in
Size
1-1/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS