DESCRIPTION

  • 1 1/4" Spud Coupling Assembly

Sloan Valve 1-1/4 in. Spud Nut and Flange in Polished Chrome

S0306142

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Sloan F55A
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
Material
Brass
Size
1-1/4 in
WaterSense Labeled
No

Starting at
$16.39
EACH
  • QUANTITY

DOCUMENTS