1-1/2 x 15 in. Vacuum Breaker in Polsihed Chrome

You last purchased this on
 
Sloan

1-1/2 x 15 in. Vacuum Breaker in Polsihed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

1-1/2 x 15 in. Vacuum Breaker in Polsihed Chrome

  • Fast #
  • Part #S0393031
  • Item #1640420
  • Manufacturer Part #0393031
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes PERMEX™ vacuum breaker sac
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in