DESCRIPTION

  • Choose from Flushometers intended for use with stainless-steel urinal fixtures from various manufacturers
  • Diaphragm, handle packing, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
  • Flush volumes as low as 0.5 gpf/1.9 Lpf meet water-efficiency goals
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 16" Rough in, Hydraulic, Prison
  • Non-hold-open feature keeps fixture from surpassing intended water consumption Adjustable tailpiece accommodates various installations
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Royal, Regal and Sloan Prison Flushometers feature all the performance benefits of standard concealed, diaphragm model Flushometers with added durability to withstand rough environments
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Vandal-proof, push button operation with ADA-compliant fixture wall or panel-mount actuator options on select models

Sloan Valve Royal® 1.28 gpf Concealed Flush Valve

S3918221

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Valve Size
1 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS