DESCRIPTION

  • 35-7/8" height for maximum comfort
  • Compliant with Buy American Act when purchased as a combination
  • Contributes to LEED
  • Glazed trapway: 2-1/8"
  • I.P.S. top spud inlet: 1-1/2"
  • Mounting hardware included
  • Paired with industry leading Sloan Flushometer
  • Sloan Optima® equipped flushometers provide the ultimate in sanitary protection and automatic operation
  • Toilet seat not included

Sloan Valve Optima® 1.28 gpf Elongated Floor Mount Toilet

S20001402

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1 2011
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2011
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Height
6-7/8 in
IAPMO Listed
No
Length
25-1/4 in
MA Approved
No
Material
Brass, Vitreous China
NSF Certified
Yes
NSF Specifications
NSF 372
Spout Reach
5-9/16 in
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Floor Mount, One Piece
Toilet Urinal Outlet
Floor
Trim Only
No
Volts
120V
WaterSense Labeled
No
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY