DESCRIPTION

  • Compliant with Buy American Act when purchased as a combination
  • Elongated bowl
  • Glazed trapway: 2-1/8"
  • I.P.S. top spud inlet: 1-1/2"
  • Integral flushing rim
  • Siphon jet flush technology
  • Toilet seat not included
  • Water closet compliant to the applicable sections of ASME A112.19.2/CSA B45.1

Sloan Valve Efficiency Series 1.28 gpf Elongated Wall Mount Toilet

S20501401

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
Yes
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Efficiency Series
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
IAPMO Listed
No
Length
26-3/4 in
MA Approved
No
Material
Brass, Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
No
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY