DESCRIPTION
- Complete High Efficiency Toilet (HET) system
- Elongated bowl
- Glazed trapway: 2-1/8"
- I.P.S. top spud inlet: 1-1/2"
- Integral flushing rim with bed pan lugs
- Siphon jet flush technology
- Toilet seat not included
- Water surface: 9-1/2" x 8-1/4"
Sloan Valve Efficiency Series Elongated Wall Mount Toilet Bowl
S2102050
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.2
- Application
- Commercial
- BAA Compliant
- No
- Bowl Only - FEI
- Yes
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B45.1
- Collection
- Efficiency Series
- Color Finish
- White
- Color Finish Category
- Whites
- Flow Rate
- 1.28 gpf
- Flow Rate Range
- 1.0 - 1.28 gpf
- GSA Approved
- No
- IAPMO Listed
- No
- MA Approved
- No
- Material
- Vitreous China
- Tank Only - FEI
- No
- Toilet Bowl Height
- 14-1/4 in
- Toilet Bowl Length
- 26-3/4 in
- Toilet Bowl Shape
- Elongated
- Toilet Bowl Width
- 17-1/2 in
- Toilet Type
- Bowl, Two Piece, Wall Mount
- Toilet Urinal Outlet
- Rear
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday