DESCRIPTION

  • Chrome
  • Size: 1 3/8" x 36"

Sloan Valve 1-3/8 X 36 in. Chrome Cover Tube

S0308587PK

Length:

36 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-3/8 in
Length
36 in

Starting at
$48.71
EACH
  • QUANTITY

DOCUMENTS