DESCRIPTION

  • BASYS™
  • Battery powered
  • Chrome
  • Flow rate: 0.5 gpm - 1.5 gpm
  • Model: EFX 350

Sloan Valve Basys™ 1.5 gpm 1-Hole Deckmount Sensor Faucet

S3324019

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Basys™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Spout Type
Sensor
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$412.27
EACH
  • QUANTITY