DESCRIPTION

  • 1.5 gpm (5.7 Lpm) laminar full stream water delivery does not introduce air to the stream
  • Above deck electronics and solenoid valve for easy installation and service
  • Below deck battery compartment
  • Hands free water delivery eliminates potential cross contamination
  • One piece spout and body minimizes dirt collection points
  • Water temperature can be adjusted by user to individual comfort level

Sloan Valve 1.5 gpm Electronic Gooseneck Sensor Faucet

S3335081

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Electronic
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Spout Type
Gooseneck, Sensor
Trim Only
No
WaterSense Labeled
No

Starting at
$580.95
EACH
  • QUANTITY

DOCUMENTS