DESCRIPTION

  • Closet bolts and caps included
  • Designed to maximize and complement Sloan BPW flushometers
  • Durable, hygienic vitreous china construction
  • Elongated rim design features bed pan lugs
  • Glazed trapway: 2-1/8"
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers
  • Toilet seat not included
  • Universal model works with Sloan flushometers from 1.1 to 1.6 gpf

Sloan Valve Royal® Elongated Floor Mount Toilet Bowl

S2112029

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Royal®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Oscillating Non-Hold Open Handle
IAPMO Listed
No
Length
26-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17 in
Toilet Bowl Length
25-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-7/8 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
Yes
Width
15 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS