DESCRIPTION

  • Glazed trapway: 2-1/8"
  • Includes all mounting hardware, closet bolts, and caps
  • Siphon jet flush
  • Toilet seat not included
  • Top spud inlet: 1 1/2" IPS
  • Water surface: 10” x 7-1/2”

Sloan Valve Solis® Elongated Floor Mount Toilet Bowl

S2102029

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A112.19.6
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Solis®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
25-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
25-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-7/8 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Floor Mount, One Piece
Toilet Urinal Outlet
Top
WaterSense Labeled
Yes

Starting at
$139.01
EACH
  • QUANTITY