DESCRIPTION

  • For use with 1.6 gpf flush valve
  • Genuine Sloan® dual filtered diaphragm repair kit
  • Replacing these diaphragm kits ensures trouble free use of your Sloan® flush valves

Sloan Valve Royal® 1.6 gpf Diaphragm Repair Kit for Closet

S3301502

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Royal®, Royal® II and Regal® Flushometers
Collection
Royal®
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
1.6 gpf
Material
Rubber
Material Type
Synthetic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS