DESCRIPTION

  • Covered under a 3 year limited warranty
  • Flow rate: 1.6 gpf
  • Gravity flush technology
  • Material: Vitreous china

Sloan Valve 1.6 gpf Toilet Tank

S2109012

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
31 in
IAPMO Listed
Yes
Length
27 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
14-3/4 in

Starting at
Call for Pricing
  • QUANTITY