DESCRIPTION

  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Made from rough brass
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, Hydraulic
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Various types of push-button flush actuators, which can be remotely positioned
  • Water conservation is aided by the ADA-compliant, non-hold-open actuator, Vandal-resistant stop cap to facilitate security

Sloan Valve Royal® 1.6 gpf Exposed Hydraulically Operated Manual Flushometer

S3910000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 112.19.6
ASME Specifications
ASME 112.19.6
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
Valve Size
1 in
WaterSense Labeled
No
Width
7-5/16 in

Starting at
$303.98
EACH
  • QUANTITY

DOCUMENTS