DESCRIPTION

  • High efficiency
  • Sensor activated Flushometer
  • True mechanical override

Sloan Valve Optima® 1.6 gpf Flush Valve

S3450065BOX

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Material
Brass
Power Source
Electric
Volts
24V
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY