DESCRIPTION

  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Uppercut® 1.6 gpf Flush Valve

S3760003

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Uppercut®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS