DESCRIPTION

  • Battery back-up
  • Can be activated via multi-lobular infrared sensor
  • For Royal®, Regal Pro®, and Regal® flushometers
  • Solar powered, sensor activated retrofit conversion kit for exposed closet flushometers

Sloan Valve 1.6 gpf Solar-Powered Single-Flush Retrofit for Existing Exposed Flushometer

S3375301

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
GSA Approved
No
IAPMO Listed
No
Material
Metal
Power Source
Solar Power
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$356.16
EACH
  • QUANTITY