DESCRIPTION

Sloan Valve 1-Bowl Vitreous China Wall Mount Lavatory Sink

S3873105

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
vitreous china
Number Of Bowls
1
Overall Sink Size
22-3/8 in x 19-3/4 in x 7-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$176.63
EACH
  • QUANTITY