DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Integrity of the product is maintained with control stop plug
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SFSM
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume

Sloan Valve Regal™ 1 gpf Single-Flush Side Mount Flushometer

S3982525

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 117.1
ASME Specifications
ASME 112.18, ASME 112.19
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Regal™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
GSA Approved
No
IAPMO Listed
Yes
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS