DESCRIPTION

  • Choose from battery- or plug-in transformer-powered models for installation flexibility
  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • User-friendly variable time-out settings
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve Optima® 1.5 gpm 1-Hole Lavatory Faucet

S3315302

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Height
2-1/2 in
Spout Reach
4-1/2 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS