DESCRIPTION

  • Battery backup provided
  • Double infrared sensor has automatic setting feature and microprocessor
  • Optional i.e. clip feature enables user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance
  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Sloan Valve 1-Hole Bath Faucet

S3335102

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS